
€1,141.00/ pieceexcl. VAT
€1,380.61incl. VAT
Estimated delivery date - 07/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHLF |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN10 |
Connection termination size | DN250 |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN250 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |