
€306.00/ pieceexcl. VAT
€370.26incl. VAT
Estimated delivery date - 25/05/2029Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHLF |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN100 |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN100 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |