
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KASS |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KASS |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA Safety |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |