
€14.00/ pieceexcl. VAT
€16.94incl. VAT
19 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.00 | - |
10+ | €11.20 | 20.00% |
20+ | €9.80 | 30.00% |
50+ | €8.40 | 40.00% |
100+ | €7.70 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KASS |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KASS |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA Safety |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |