
€165.50/ pieceexcl. VAT
€200.26incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €165.50 | - |
10+ | €148.95 | 10.00% |
20+ | €132.40 | 20.00% |
30+ | €115.85 | 30.00% |
50+ | €82.75 | 50.00% |
100+ | €82.75 | 50.00% |
250+ | €66.20 | 60.00% |
500+ | €57.93 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GSG |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Guillemin |
Connection termination | With locking ring |
Connection termination size | DN100 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN100 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |