€226.50/ pieceexcl. VAT
€274.07incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €226.50 | - |
10+ | €203.85 | 10.00% |
20+ | €181.20 | 20.00% |
30+ | €158.55 | 30.00% |
50+ | €113.25 | 50.00% |
100+ | €113.25 | 50.00% |
250+ | €90.60 | 60.00% |
500+ | €79.28 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GLG |
Type | GLG |
Norm | EN 14420-8 |
Material | AISI 316 |
Welding end OD | 42.4 mm |
Welding end thickness | 2.6 mm |
Connection type | Quick Coupling |
Hose fitting type | Guillemin |
Connection termination | With locking ring |
Connection termination size | DN32 |
Seal material | NBR |
Temperature range | from -30 to 100 °C |
Maximum operating pressure | 16 bar |