
€206.50/ pieceexcl. VAT
€249.87incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €206.50 | - |
10+ | €185.85 | 10.00% |
20+ | €165.20 | 20.00% |
30+ | €144.55 | 30.00% |
50+ | €103.25 | 50.00% |
100+ | €103.25 | 50.00% |
250+ | €82.60 | 60.00% |
500+ | €72.28 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GL |
Execution | Weld |
Type | GL |
Material | Stainless steel |
Nominal bore of coupling | DN65 |
Size of threaded connection (inch) | 2.1/2 |
Welding stud | Butt weld |