
€7.60/ pieceexcl. VAT
€9.20incl. VAT
Sold per: 10Min. order: 10
68 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.50 | - |
10+ | €7.60 | 20.00% |
20+ | €6.65 | 30.00% |
50+ | €5.70 | 40.00% |
100+ | €5.23 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | 113-A |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA Plus |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |