
€8.08/ pieceexcl. VAT
€9.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.10 | - |
10+ | €8.08 | 20.00% |
20+ | €7.07 | 30.00% |
50+ | €6.06 | 40.00% |
100+ | €5.56 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | 109 |
Maximum operating pressure | 40 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA Plus |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |