
€203.85/ pieceexcl. VAT
€246.66incl. VAT
3 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €203.85 | - |
3+ | €181.20 | 11.11% |
7+ | €158.55 | 22.22% |
21+ | €135.90 | 33.33% |
51+ | €124.58 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDF-M |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |