
€195.93/ pieceexcl. VAT
€237.08incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €195.93 | - |
10+ | €184.40 | 5.88% |
25+ | €172.88 | 11.76% |
50+ | €138.30 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | B |
Material | Polypropylene PP |
Maximum operating pressure | 10 bar |
Hose fitting type | External thread |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Coupler (female) |
Seal material 2 | EPDM |