



€531.50/ pieceexcl. VAT
€643.12incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €531.50 | - |
5+ | €425.20 | 20.00% |
10+ | €372.05 | 30.00% |
25+ | €318.90 | 40.00% |
50+ | €265.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ECM |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 6" |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN150 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |