
€268.50/ pieceexcl. VAT
€324.89incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €268.50 | - |
5+ | €214.80 | 20.00% |
10+ | €187.95 | 30.00% |
25+ | €161.10 | 40.00% |
50+ | €134.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Carbon steel |
Connection type | Flange |
Connection termination | ANSI 300 |
Connection termination size | 2 |
Elbow angle | 0 ° |
Maximum operating pressure | 51 bar |
Maximum operating pressure | 740 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |