
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | DSG |
Material | Brass |
Hose fitting type | DSG |
Connection termination | With locking ring |
Connection termination size | DN 40 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |