Coupling Cardan SS CCM 50x2"

  • ERIKS:12590123
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

256,00 €

-

10+

230,40 €

10.00%

20+

204,80 €

20.00%

30+

179,20 €

30.00%

50+

128,00 €

50.00%

100+

128,00 €

50.00%

250+

102,40 €

60.00%

500+

89,60 €

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CCM
Shape
Coupling (female)
Type
CCM
Material
Stainless steel
Nominal bore of coupling
2"
Diameter, hose connector
50 mm