Coupling Cardan CS CCM 50x2"

  • ERIKS:11178469
Image 1
Save to list

€34.70/ pieceexcl. VAT

€41.99incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.70

-

10+

€31.23

10.00%

20+

€27.76

20.00%

30+

€24.29

30.00%

50+

€17.35

50.00%

100+

€17.35

50.00%

250+

€13.88

60.00%

500+

€12.15

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CCM
Type
CCM
Material
Steel galvanised
Nominal bore of coupling
2"
Diameter, hose connector
50 mm