€15.30/ pieceexcl. VAT
€18.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.00 | - |
10+ | €15.30 | 10.00% |
20+ | €13.60 | 20.00% |
30+ | €11.90 | 30.00% |
50+ | €8.50 | 50.00% |
100+ | €8.50 | 50.00% |
250+ | €6.80 | 60.00% |
500+ | €5.95 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAM |
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 20 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 2" |
Hose fitting type 2 | Cardan |
Connection termination 2 | Male |
Connection termination size 2 | 50 mm |
Seal material 2 | SBR |
Type of component | Quick Coupling |