
€549.50/ pieceexcl. VAT
€664.90incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €549.50 | - |
10+ | €494.55 | 10.00% |
20+ | €439.60 | 20.00% |
30+ | €384.65 | 30.00% |
50+ | €274.75 | 50.00% |
100+ | €274.75 | 50.00% |
250+ | €219.80 | 60.00% |
500+ | €192.33 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SR3 |
Material | AISI 316 |
Welding end OD | 200 mm |
Welding end thickness | 3 mm |
Connection type | Quick Coupling |
Hose fitting type | Bauer |
Connection termination | Female |
Connection termination size | 194 mm |
Seal material | SBR |
Temperature range | from -40 to 80 °C |
Maximum operating pressure | 12 bar |