
€59.30/ pieceexcl. VAT
€71.75incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.30 | - |
10+ | €53.37 | 10.00% |
20+ | €47.44 | 20.00% |
30+ | €41.51 | 30.00% |
50+ | €29.65 | 50.00% |
100+ | €29.65 | 50.00% |
250+ | €23.72 | 60.00% |
500+ | €20.76 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SR3 |
Material | AISI 316 |
Welding end OD | 54 mm |
Welding end thickness | 2 mm |
Connection type | Quick Coupling |
Hose fitting type | Bauer |
Connection termination | Female |
Connection termination size | 50 mm |
Seal material | SBR |
Temperature range | from -40 to 80 °C |
Maximum operating pressure | 20 bar |