
€225.50/ pieceexcl. VAT
€272.86incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.50 | - |
10+ | €202.95 | 10.00% |
20+ | €180.40 | 20.00% |
30+ | €157.85 | 30.00% |
50+ | €112.75 | 50.00% |
100+ | €112.75 | 50.00% |
250+ | €90.20 | 60.00% |
500+ | €78.93 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SR3 |
Material | AISI 316 |
Welding end OD | 165 mm |
Welding end thickness | 3 mm |
Connection type | Quick Coupling |
Hose fitting type | Bauer |
Connection termination | Female |
Connection termination size | 159 mm |
Seal material | SBR |
Temperature range | from -40 to 80 °C |
Maximum operating pressure | 12 bar |