
€286.00/ pieceexcl. VAT
€346.06incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €286.00 | - |
10+ | €257.40 | 10.00% |
20+ | €228.80 | 20.00% |
30+ | €200.20 | 30.00% |
50+ | €143.00 | 50.00% |
100+ | €143.00 | 50.00% |
250+ | €114.40 | 60.00% |
500+ | €100.10 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | SR9 |
Shape | Coupling (female connector) |
Coupling size | 108 mm |