
€96.50/ pieceexcl. VAT
€116.77incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.50 | - |
10+ | €86.85 | 10.00% |
20+ | €77.20 | 20.00% |
30+ | €67.55 | 30.00% |
50+ | €48.25 | 50.00% |
100+ | €48.25 | 50.00% |
250+ | €38.60 | 60.00% |
500+ | €33.78 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SR1 |
Material | AISI 316 |
Welding end OD | 80 mm |
Welding end thickness | 2 mm |
Connection type | Quick Coupling |
Hose fitting type | Bauer |
Connection termination | Male |
Connection termination size | 76 mm |
Temperature range | from -40 to 80 °C |
Maximum operating pressure | 20 bar |