
€189.00/ pieceexcl. VAT
€228.69incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €189.00 | - |
10+ | €170.10 | 10.00% |
20+ | €151.20 | 20.00% |
30+ | €132.30 | 30.00% |
50+ | €94.50 | 50.00% |
100+ | €94.50 | 50.00% |
250+ | €75.60 | 60.00% |
500+ | €66.15 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SR77 |
Code | SR77 |
Material | Stainless steel |
Hose fitting type | Bauer |
Connection termination | Ball (male)/hose connector |
Connection termination size | 50 mm |
Elbow angle | 0 ° |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 73 psi |
Hose tail execution | Rolled |