
€632.50/ pieceexcl. VAT
€765.33incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €632.50 | - |
10+ | €569.25 | 10.00% |
20+ | €506.00 | 20.00% |
30+ | €442.75 | 30.00% |
50+ | €316.25 | 50.00% |
100+ | €316.25 | 50.00% |
250+ | €253.00 | 60.00% |
500+ | €221.38 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | SR8 |
Shape | Coupling (female connector) |
Coupling size | 194 mm |