
€345.00/ pieceexcl. VAT
€417.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €345.00 | - |
10+ | €310.50 | 10.00% |
20+ | €276.00 | 20.00% |
30+ | €241.50 | 30.00% |
50+ | €172.50 | 50.00% |
100+ | €172.50 | 50.00% |
250+ | €138.00 | 60.00% |
500+ | €120.75 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | SR8 |
Shape | Coupling (female connector) |
Coupling size | 159 mm |