
€14.20/ pieceexcl. VAT
€17.18incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.20 | - |
10+ | €12.78 | 10.00% |
20+ | €11.36 | 20.00% |
30+ | €9.94 | 30.00% |
50+ | €7.10 | 50.00% |
100+ | €7.10 | 50.00% |
250+ | €5.68 | 60.00% |
500+ | €4.97 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Steel galvanised |
Outer pipe diameter | 89 mm |
Welding stud | Welded end |