
€131.00/ pieceexcl. VAT
€158.51incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €131.00 | - |
10+ | €117.90 | 10.00% |
20+ | €104.80 | 20.00% |
30+ | €91.70 | 30.00% |
50+ | €65.50 | 50.00% |
100+ | €65.50 | 50.00% |
250+ | €52.40 | 60.00% |
500+ | €45.85 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SK78 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Bauer |
Connection termination | Female |
Connection termination size | 108 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN100 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |