Coupling Bauer casted steel male cover S9 76

  • ERIKS:12618274
Image 1
Save to list

€72.60/ pieceexcl. VAT

€87.85incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.60

-

10+

€65.34

10.00%

20+

€58.08

20.00%

30+

€50.82

30.00%

50+

€36.30

50.00%

100+

€36.30

50.00%

250+

€29.04

60.00%

500+

€25.41

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Type
S9
Shape
Coupling (female connector)
Coupling size
76 mm