Coupling Bauer casted steel male cover S9 50

  • ERIKS:12618273
Image 1
Save to list

€51.50/ pieceexcl. VAT

€62.32incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.50

-

10+

€46.35

10.00%

20+

€41.20

20.00%

30+

€36.05

30.00%

50+

€25.75

50.00%

100+

€25.75

50.00%

250+

€20.60

60.00%

500+

€18.02

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Type
S9
Shape
Coupling (female connector)
Coupling size
50 mm