
€180.50/ pieceexcl. VAT
€218.41incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €180.50 | - |
10+ | €162.45 | 10.00% |
20+ | €144.40 | 20.00% |
30+ | €126.35 | 30.00% |
50+ | €90.25 | 50.00% |
100+ | €90.25 | 50.00% |
250+ | €72.20 | 60.00% |
500+ | €63.18 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S73 |
Material | Steel galvanised |
Nominal bore of coupling | DN50 |
Nominal inner diameter of flange | 50 |
Pressure rating flange | PN16 |