
€734.50/ pieceexcl. VAT
€888.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €734.50 | - |
10+ | €661.05 | 10.00% |
20+ | €587.60 | 20.00% |
30+ | €514.15 | 30.00% |
50+ | €367.25 | 50.00% |
100+ | €367.25 | 50.00% |
250+ | €293.80 | 60.00% |
500+ | €257.08 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S73 |
Material | Steel galvanised |
Nominal bore of coupling | DN200 |
Nominal inner diameter of flange | 194 |
Pressure rating flange | PN16 |