
€472.00/ pieceexcl. VAT
€571.12incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €472.00 | - |
10+ | €424.80 | 10.00% |
20+ | €377.60 | 20.00% |
30+ | €330.40 | 30.00% |
50+ | €236.00 | 50.00% |
100+ | €236.00 | 50.00% |
250+ | €188.80 | 60.00% |
500+ | €165.20 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S73 |
Material | Steel galvanised |
Nominal bore of coupling | DN150 |
Nominal inner diameter of flange | 159 |
Pressure rating flange | PN16 |