
€385.50/ pieceexcl. VAT
€466.46incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €385.50 | - |
10+ | €346.95 | 10.00% |
20+ | €308.40 | 20.00% |
30+ | €269.85 | 30.00% |
50+ | €192.75 | 50.00% |
100+ | €192.75 | 50.00% |
250+ | €154.20 | 60.00% |
500+ | €134.93 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S73 |
Material | Steel galvanised |
Nominal bore of coupling | DN125 |
Nominal inner diameter of flange | 133 |
Pressure rating flange | PN16 |