
€236.50/ pieceexcl. VAT
€286.17incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €236.50 | - |
10+ | €212.85 | 10.00% |
20+ | €189.20 | 20.00% |
30+ | €165.55 | 30.00% |
50+ | €118.25 | 50.00% |
100+ | €118.25 | 50.00% |
250+ | €94.60 | 60.00% |
500+ | €82.78 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S73 |
Material | Steel galvanised |
Nominal bore of coupling | DN100 |
Nominal inner diameter of flange | 108 |
Pressure rating flange | PN16 |