
€315.50/ pieceexcl. VAT
€381.76incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €315.50 | - |
10+ | €283.95 | 10.00% |
20+ | €252.40 | 20.00% |
30+ | €220.85 | 30.00% |
50+ | €157.75 | 50.00% |
100+ | €157.75 | 50.00% |
250+ | €126.20 | 60.00% |
500+ | €110.43 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S70 |
Material | Steel galvanised |
Nominal bore of coupling | DN100 |
Nominal inner diameter of flange | 89 |
Pressure rating flange | PN16 |