
€204.50/ pieceexcl. VAT
€247.45incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €204.50 | - |
10+ | €184.05 | 10.00% |
20+ | €163.60 | 20.00% |
30+ | €143.15 | 30.00% |
50+ | €102.25 | 50.00% |
100+ | €102.25 | 50.00% |
250+ | €81.80 | 60.00% |
500+ | €71.58 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S70 |
Material | Steel galvanised |
Nominal bore of coupling | DN50 |
Nominal inner diameter of flange | 50 |
Pressure rating flange | PN16 |