
€937.00/ pieceexcl. VAT
€1,133.77incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €937.00 | - |
10+ | €843.30 | 10.00% |
20+ | €749.60 | 20.00% |
30+ | €655.90 | 30.00% |
50+ | €468.50 | 50.00% |
100+ | €468.50 | 50.00% |
250+ | €374.80 | 60.00% |
500+ | €327.95 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S70 |
Material | Steel galvanised |
Nominal bore of coupling | DN200 |
Nominal inner diameter of flange | 194 |
Pressure rating flange | PN16 |