
€407.50/ pieceexcl. VAT
€493.08incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €407.50 | - |
10+ | €366.75 | 10.00% |
20+ | €326.00 | 20.00% |
30+ | €285.25 | 30.00% |
50+ | €203.75 | 50.00% |
100+ | €203.75 | 50.00% |
250+ | €163.00 | 60.00% |
500+ | €142.63 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S70 |
Material | Steel galvanised |
Nominal bore of coupling | DN150 |
Nominal inner diameter of flange | 159 |
Pressure rating flange | PN16 |