
€500.50/ pieceexcl. VAT
€605.61incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €500.50 | - |
10+ | €450.45 | 10.00% |
20+ | €400.40 | 20.00% |
30+ | €350.35 | 30.00% |
50+ | €250.25 | 50.00% |
100+ | €250.25 | 50.00% |
250+ | €200.20 | 60.00% |
500+ | €175.18 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S70 |
Material | Steel galvanised |
Nominal bore of coupling | DN125 |
Nominal inner diameter of flange | 133 |
Pressure rating flange | PN16 |