
€252.50/ pieceexcl. VAT
€305.52incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €252.50 | - |
10+ | €227.25 | 10.00% |
20+ | €202.00 | 20.00% |
30+ | €176.75 | 30.00% |
50+ | €126.25 | 50.00% |
100+ | €126.25 | 50.00% |
250+ | €101.00 | 60.00% |
500+ | €88.38 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S70 |
Material | Steel galvanised |
Nominal bore of coupling | DN100 |
Nominal inner diameter of flange | 108 |
Pressure rating flange | PN16 |