
€97.10/ pieceexcl. VAT
€117.49incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.10 | - |
10+ | €87.39 | 10.00% |
20+ | €77.68 | 20.00% |
30+ | €67.97 | 30.00% |
50+ | €48.55 | 50.00% |
100+ | €48.55 | 50.00% |
250+ | €38.84 | 60.00% |
500+ | €33.99 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 20 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 2.1/2" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Female |
Connection termination size 2 | 89 mm |
Seal material 2 | SBR |
Type of component | Quick Coupling |