
€326.50/ pieceexcl. VAT
€395.07incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €326.50 | - |
10+ | €293.85 | 10.00% |
20+ | €261.20 | 20.00% |
30+ | €228.55 | 30.00% |
50+ | €163.25 | 50.00% |
100+ | €163.25 | 50.00% |
250+ | €130.60 | 60.00% |
500+ | €114.28 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 12 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 8" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Female |
Connection termination size 2 | 194 mm |
Seal material 2 | SBR |
Type of component | Quick Coupling |