
€267.50/ pieceexcl. VAT
€323.68incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €267.50 | - |
10+ | €240.75 | 10.00% |
20+ | €214.00 | 20.00% |
30+ | €187.25 | 30.00% |
50+ | €133.75 | 50.00% |
100+ | €133.75 | 50.00% |
250+ | €107.00 | 60.00% |
500+ | €93.63 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 12 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 5" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Female |
Connection termination size 2 | 159 mm |
Seal material 2 | SBR |
Type of component | Quick Coupling |