
€17.40/ pieceexcl. VAT
€21.05incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.40 | - |
10+ | €15.66 | 10.00% |
20+ | €13.92 | 20.00% |
30+ | €12.18 | 30.00% |
50+ | €8.70 | 50.00% |
100+ | €8.70 | 50.00% |
250+ | €6.96 | 60.00% |
500+ | €6.09 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Steel galvanised |
Outer pipe diameter | 76 mm |
Welding stud | Welded end |