
€14.50/ pieceexcl. VAT
€17.55incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.50 | - |
10+ | €13.05 | 10.00% |
20+ | €11.60 | 20.00% |
30+ | €10.15 | 30.00% |
50+ | €7.25 | 50.00% |
100+ | €7.25 | 50.00% |
250+ | €5.80 | 60.00% |
500+ | €5.08 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Steel galvanised |
Outer pipe diameter | 50 mm |
Welding stud | Welded end |