
€118.50/ pieceexcl. VAT
€143.39incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.50 | - |
10+ | €106.65 | 10.00% |
20+ | €94.80 | 20.00% |
30+ | €82.95 | 30.00% |
50+ | €59.25 | 50.00% |
100+ | €59.25 | 50.00% |
250+ | €47.40 | 60.00% |
500+ | €41.48 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Steel galvanised |
Outer pipe diameter | 194 mm |
Welding stud | Welded end |