
€75.30/ pieceexcl. VAT
€91.11incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.30 | - |
10+ | €67.77 | 10.00% |
20+ | €60.24 | 20.00% |
30+ | €52.71 | 30.00% |
50+ | €37.65 | 50.00% |
100+ | €37.65 | 50.00% |
250+ | €30.12 | 60.00% |
500+ | €26.36 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Steel galvanised |
Outer pipe diameter | 159 mm |
Welding stud | Welded end |