
€52.70/ pieceexcl. VAT
€63.77incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.70 | - |
10+ | €47.43 | 10.00% |
20+ | €42.16 | 20.00% |
30+ | €36.89 | 30.00% |
50+ | €26.35 | 50.00% |
100+ | €26.35 | 50.00% |
250+ | €21.08 | 60.00% |
500+ | €18.45 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Steel galvanised |
Outer pipe diameter | 133 mm |
Welding stud | Welded end |