
€135.50/ pieceexcl. VAT
€163.96incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.50 | - |
10+ | €121.95 | 10.00% |
20+ | €108.40 | 20.00% |
30+ | €94.85 | 30.00% |
50+ | €67.75 | 50.00% |
100+ | €67.75 | 50.00% |
250+ | €54.20 | 60.00% |
500+ | €47.43 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/ball (male) |
Type | S81 |
Material | Steel galvanised |
Nominal bore of coupling | DN89 |
Diameter, hose connector | 76 mm |