
€97.70/ pieceexcl. VAT
€118.22incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.70 | - |
10+ | €87.93 | 10.00% |
20+ | €78.16 | 20.00% |
30+ | €68.39 | 30.00% |
50+ | €48.85 | 50.00% |
100+ | €48.85 | 50.00% |
250+ | €39.08 | 60.00% |
500+ | €34.20 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/ball (male) |
Type | S81 |
Material | Steel galvanised |
Nominal bore of coupling | DN76 |
Diameter, hose connector | 50 mm |